Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # F686H-2RSP6MC3SRL
Zoro # G824151725
product price:Â
$
10.85
/ea
Sold in multiples of 2 for $21.70
Key Features
Maximum Speed
26,400 RPM
Outside Diameter
13 mm
Ring Material
Stainless Steel
ABEC Rating
3
Flange Thickness
1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F686H-2RSP6MC3SRL
- Zoro #
- G824151725
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Maximum Speed
- 26,400 RPM
- Ring Material
- Stainless Steel
- ABEC Rating
- 3
- Cage Material
- Stainless Steel
- Ball Material
- Stainless Steel
- Flange Type
- Flanged
- Outer Ring Type
- Shield/Seal Groove
- Series
- Metric Series Miniature Ball Bearings
- Miniature Bearing
- Yes
- Retaining Ring Groove
- No
- Internal Clearance
- C3
- Lubricant Material
- Multitemp SRL
- ISO Rating
- Class 6
- Bearing Lubrication
- Maintenance-Free
- Number of Rows
- One
- For Environment
- Food and Beverage
- Seal Type
- Contact
- System of Measurement
- Metric
- Industry Number
- SSLF1360 DD
- Closure
- Double Sealed
- Resistance Properties
- Corrosion-Resistant
Description
Radial Ball Bearing, Bore Diameter 6 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 13 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Flange Diameter 15 mm, Flange Thickness 1 mm, Flange Type Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Multitemp SRL