Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # F686ZZ
Zoro # G624152144
product price:Â
$
10.69
/ea
Sold in multiples of 2 for $21.38
Key Features
Internal Clearance
CN
ABEC Rating
1
Outside Diameter
13 mm
Bearing Lubrication
Maintenance-Free
Outer Ring Width
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F686ZZ
- Zoro #
- G624152144
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Internal Clearance
- CN
- ABEC Rating
- 1
- Bearing Lubrication
- Maintenance-Free
- Series
- Metric Series Miniature Ball Bearings
- Cage Material
- Steel
- Miniature Bearing
- Yes
- Ball Material
- Steel
- Outer Ring Type
- Shield/Seal Groove
- Retaining Ring Groove
- No
- Flange Type
- Flanged
- Ring Material
- Steel
- Maximum Speed
- 48,000 RPM
- Ring Material Grade
- AISI 52100
- Industry Number
- SSLF1360 ZZ
- System of Measurement
- Metric
- Closure
- Double Shielded
- Maximum Temperature
- 248 Degrees F
- Dynamic Radial Load Capacity
- 300 lbf
- Ball Material Grade
- AISI 52100
- Number of Rows
- One
- Lubricant Material
- NLGI #2 Equivalent
- For Environment
- Food and Beverage
Description
Radial Ball Bearing, Bore Diameter 6 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 13 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 300 lbf, Flange Diameter 15 mm, Flange Thickness 1 mm, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material NLGI #2 Equivalent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.