Shop EZO

Miniature Radial Ball Bearing

  • Mfr # 689HP6MC3AF2

  • Zoro # G424152467


product price: 
$
6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Flange Type
Non-Flanged
Industry Number
SSL1790
Series
Metric Series Miniature Ball Bearings
Cage Material
Stainless Steel
Ball Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
689HP6MC3AF2
Zoro #
G424152467
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
9 mm
Outside Diameter
9 mm
Outer Ring Width
9 mm

Details

Item
Radial Ball Bearing
Flange Type
Non-Flanged
Industry Number
SSL1790
Series
Metric Series Miniature Ball Bearings
Cage Material
Stainless Steel
Ball Material
Stainless Steel
Dynamic Radial Load Capacity
300 lbf
Resistance Properties
Corrosion-Resistant
Lubricant Material
Aeroshell Fluid 12 Oil
ABEC Rating
3
Bearing Lubrication
Relubricateable
Number of Rows
One
Closure
Open
Internal Clearance
C3
Ring Material
Stainless Steel
Retaining Ring Groove
No
Maximum Speed
37,000 RPM
System of Measurement
Metric
Maximum Temperature
300 Degrees F
Outer Ring Type
Straight
Static Radial Load Capacity
120 lbf
For Environment
Food and Beverage
Miniature Bearing
Yes
ISO Rating
Class 6

Description

Radial Ball Bearing, Bore Diameter 9 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 9 mm, Outside Diameter 9 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 300 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Aeroshell Fluid 12 Oil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.