Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # FR4ZZA3MC3SRL
Zoro # G024151945
product price:Â
$
7.69
/ea
Sold in multiples of 2 for $15.38
Key Features
Closure
Double Shielded
Outer Ring Width
0.196 in
Bearing Lubrication
Maintenance-Free
Bore Diameter
1/4 in
Outside Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR4ZZA3MC3SRL
- Zoro #
- G024151945
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Closure
- Double Shielded
- Bearing Lubrication
- Maintenance-Free
- Internal Clearance
- C3
- Maximum Speed
- 42,000 RPM
- Cage Material
- Steel
- Flange Type
- Flanged
- ABEC Rating
- 3
- Number of Rows
- One
- Lubricant Material
- Multitemp SRL
- System of Measurement
- Inch
- Miniature Bearing
- Yes
- Ball Material Grade
- AISI 52100
- For Environment
- Food and Beverage
- Series
- Inch Series Miniature Ball Bearings
- Ring Material Grade
- AISI 52100
- Ball Material
- Steel
- Ring Material
- Steel
- Dynamic Radial Load Capacity
- 420 lbf
- Outer Ring Type
- Shield/Seal Groove
- Maximum Temperature
- 302 Degrees F
- Industry Number
- FR4 ZZ
- Retaining Ring Groove
- No
Description
Radial Ball Bearing, Bore Diameter 1/4 in, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 0.196 in, Outside Diameter 5/8 in, Ring Material Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 3, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 420 lbf, Flange Diameter 0.69 in, Flange Thickness 0.69 in, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL