Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # SFR155ZZA3MC3AF2
Zoro # G524152121
product price:Â
$
7.29
/ea
Sold in multiples of 2 for $14.58
Key Features
Outer Ring Type
Shield/Seal Groove
Outside Diameter
5/16 in
Ball Material
Stainless Steel
Dynamic Radial Load Capacity
80 lbf
Series
Inch Series Miniature Ball Bearings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFR155ZZA3MC3AF2
- Zoro #
- G524152121
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 5/16 in
- Bore Diameter
- 5/32 in
- Flange Thickness
- 0.359 in
- Flange Diameter
- 0.359 in
- Outer Ring Width
- 0.125 in
Description
Radial Ball Bearing, Bore Diameter 5/32 in, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 0.125 in, Outside Diameter 5/16 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 80 lbf, Flange Diameter 0.359 in, Flange Thickness 0.359 in, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Aeroshell Fluid 12 Oil