Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # 683HP6MC3AF2
Zoro # G424152108
product price:Â
$
7.39
/ea
Sold in multiples of 2 for $14.78
Key Features
Resistance Properties
Corrosion-Resistant
Ball Material
Stainless Steel
Outer Ring Type
Straight
Lubricant Material
Aeroshell Fluid 12 Oil
Industry Number
SSL730
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 683HP6MC3AF2
- Zoro #
- G424152108
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Resistance Properties
- Corrosion-Resistant
- Ball Material
- Stainless Steel
- Outer Ring Type
- Straight
- Lubricant Material
- Aeroshell Fluid 12 Oil
- Industry Number
- SSL730
- Cage Material
- Stainless Steel
- Maximum Speed
- 74,000 RPM
- ISO Rating
- Class 6
- For Environment
- Food and Beverage
- Maximum Temperature
- 300 Degrees F
- Internal Clearance
- C3
- ABEC Rating
- 3
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Retaining Ring Groove
- No
- Series
- Metric Series Miniature Ball Bearings
- Number of Rows
- One
- Miniature Bearing
- Yes
- Flange Type
- Non-Flanged
- Ring Material
- Stainless Steel
- Static Radial Load Capacity
- 20 lbf
- Closure
- Open
- Dynamic Radial Load Capacity
- 70 lbf
Description
Radial Ball Bearing, Bore Diameter 3 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 2 mm, Outside Diameter 7 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 70 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Aeroshell Fluid 12 Oil