Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # SFR188ZZA5K25AF2
- Zoro # G524152701
product price:Â
$
11.99
/ea
Key Features
ABEC Rating
5
Maximum Speed
48,000 RPM
Cage Material
Stainless Steel
Outer Ring Type
Shield/Seal Groove
Outer Ring Width
0.188 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFR188ZZA5K25AF2
- Zoro #
- G524152701
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- ABEC Rating
- 5
- Maximum Speed
- 48,000 RPM
- Cage Material
- Stainless Steel
- Outer Ring Type
- Shield/Seal Groove
- Ball Material
- Stainless Steel
- Closure
- Double Shielded
- Industry Number
- SSRIF814 ZZ
- Internal Clearance
- CN
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant
- Miniature Bearing
- Yes
- For Environment
- Food and Beverage
- Number of Rows
- One
- Series
- Inch Series Miniature Ball Bearings
- Ring Material
- Stainless Steel
- Lubricant Material
- Aeroshell Fluid 12 Oil
- Bearing Lubrication
- Maintenance-Free
- Flange Type
- Flanged
- Retaining Ring Groove
- No
Description
Radial Ball Bearing, Bore Diameter 1/4 in, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 0.188 in, Outside Diameter 1/2 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 5, Ball Material Stainless Steel, Flange Diameter 0.547 in, Flange Thickness 0.547 in, Flange Type Flanged, Includes Retaining Ring No, Lubricant Material Aeroshell Fluid 12 Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.