Shop EZO

Miniature Radial Ball Bearing

  • Mfr # MR84ZZP6MC3SRL

  • Zoro # G824151541


product price: 
$
6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Maximum Speed
67,000 RPM
For Environment
Food and Beverage
Lubricant Material
Multitemp SRL
Ball Material Grade
AISI 52100
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MR84ZZP6MC3SRL
Zoro #
G824151541
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
8 mm
Outer Ring Width
3 mm
Bore Diameter
4 mm

Details

Item
Radial Ball Bearing
Maximum Speed
67,000 RPM
For Environment
Food and Beverage
Lubricant Material
Multitemp SRL
Ball Material Grade
AISI 52100
System of Measurement
Metric
Cage Material
Steel
Industry Number
MR84
Bearing Lubrication
Maintenance-Free
ABEC Rating
3
Miniature Bearing
Yes
Internal Clearance
C3
ISO Rating
Class 6
Ball Material
Steel
Ring Material Grade
AISI 52100
Closure
Double Shielded
Retaining Ring Groove
No
Series
Metric Series Miniature Ball Bearings
Number of Rows
One
Ring Material
Steel
Flange Type
Non-Flanged
Outer Ring Type
Shield/Seal Groove

Description

Radial Ball Bearing, Bore Diameter 4 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 3 mm, Outside Diameter 8 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 3, Ball Material Steel, Ball Material Grade AISI 52100, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Multitemp SRL

Ratings & reviews