Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # 634HZZP6MC3SRL
- Zoro # G524152091
product price:Â
$
5.99
/ea
Sold in multiples of 2 for $11.98
Key Features
Miniature Bearing
Yes
Series
Metric Series Miniature Ball Bearings
ABEC Rating
3
Industry Number
SS634 ZZ
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 634HZZP6MC3SRL
- Zoro #
- G524152091
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Miniature Bearing
- Yes
- Series
- Metric Series Miniature Ball Bearings
- ABEC Rating
- 3
- Industry Number
- SS634 ZZ
- System of Measurement
- Metric
- Maximum Speed
- 46,000 RPM
- Ball Material
- Stainless Steel
- Ring Material
- Stainless Steel
- Outer Ring Type
- Shield/Seal Groove
- Flange Type
- Non-Flanged
- Resistance Properties
- Corrosion-Resistant
- Dynamic Radial Load Capacity
- 300 lbf
- Lubricant Material
- Multitemp SRL
- Number of Rows
- One
- Bearing Lubrication
- Maintenance-Free
- Closure
- Double Shielded
- Internal Clearance
- C3
- Cage Material
- Stainless Steel
- Static Radial Load Capacity
- 90 lbf
- Retaining Ring Groove
- No
- ISO Rating
- Class 6
- For Environment
- Food and Beverage
- Maximum Temperature
- 302 Degrees F
Description
Radial Ball Bearing, Bore Diameter 4 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 16 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 300 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Multitemp SRL