Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
- Mfr # SMR63P6MC3AF2
- Zoro # G224152551
product price:Â
$
5.95
/ea
Sold in multiples of 2 for $11.90
Key Features
Bore Diameter
3 mm
System of Measurement
Metric
Bearing Lubrication
Relubricateable
Internal Clearance
C3
Maximum Speed
81,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMR63P6MC3AF2
- Zoro #
- G224152551
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- C3
- Maximum Speed
- 81,000 RPM
- For Environment
- Food and Beverage
- Cage Material
- Stainless Steel
- ABEC Rating
- 3
- Miniature Bearing
- Yes
- Outer Ring Type
- Straight
- Static Radial Load Capacity
- 10 lbf
- Flange Type
- Non-Flanged
- Resistance Properties
- Corrosion-Resistant
- Retaining Ring Groove
- No
- Closure
- Open
- Number of Rows
- One
- Ball Material
- Stainless Steel
- Lubricant Material
- Aeroshell Fluid 12 Oil
- Dynamic Radial Load Capacity
- 50 lbf
- ISO Rating
- Class 6
- Series
- Metric Series Miniature Ball Bearings
- Ring Material
- Stainless Steel
- Maximum Temperature
- 300 Degrees F
- Industry Number
- SSL630
Description
Radial Ball Bearing, Bore Diameter 3 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 2 mm, Outside Diameter 6 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 50 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Aeroshell Fluid 12 Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.