Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # SRW1-5ZZA3MC3AF2
Zoro # G024151778
product price:Â
$
8.35
/ea
Sold in multiples of 2 for $16.70
Key Features
ABEC Rating
3
Outside Diameter
5/16 in
Retaining Ring Groove
No
Extended Inner Ring
Yes
Maximum Speed
72,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SRW1-5ZZA3MC3AF2
- Zoro #
- G024151778
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 5/16 in
- Bore Diameter
- 3/32 in
- Outer Ring Width
- 0.141 in
Details
- Item
- Radial Ball Bearing
- ABEC Rating
- 3
- Retaining Ring Groove
- No
- Extended Inner Ring
- Yes
- Maximum Speed
- 72,000 RPM
- Series
- Inch Series Miniature Ball Bearings
- Miniature Bearing
- Yes
- Internal Clearance
- C3
- Industry Number
- SSRI-5 ZZEE
- System of Measurement
- Inch
- Ball Material
- Stainless Steel
- Lubricant Material
- Aeroshell Fluid 12 Oil
- Closure
- Double Shielded
- Resistance Properties
- Corrosion-Resistant
- Cage Material
- Stainless Steel
- Flange Type
- Non-Flanged
- Number of Rows
- One
- Outer Ring Type
- Shield/Seal Groove
- Bearing Lubrication
- Maintenance-Free
- For Environment
- Food and Beverage
- Ring Material
- Stainless Steel
Description
Radial Ball Bearing, Bore Diameter 3/32 in, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 0.141 in, Outside Diameter 5/16 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Extended Inner Ring Yes, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Aeroshell Fluid 12 Oil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.