Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # SRW144ZZA3MC3AF2
Zoro # G824151657
product price:Â
$
7.39
/ea
Sold in multiples of 2 for $14.78
Key Features
Maximum Speed
77,000 RPM
ABEC Rating
3
Retaining Ring Groove
No
Closure
Double Shielded
Bore Diameter
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SRW144ZZA3MC3AF2
- Zoro #
- G824151657
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1/8 in
- Outer Ring Width
- 0.109 in
- Outside Diameter
- 1/4 in
Details
- Item
- Radial Ball Bearing
- Maximum Speed
- 77,000 RPM
- ABEC Rating
- 3
- Retaining Ring Groove
- No
- Closure
- Double Shielded
- For Environment
- Food and Beverage
- Ball Material
- Stainless Steel
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Inch
- Industry Number
- SSRI418 ZZEE
- Flange Type
- Non-Flanged
- Lubricant Material
- Aeroshell Fluid 12 Oil
- Number of Rows
- One
- Cage Material
- Stainless Steel
- Extended Inner Ring
- Yes
- Series
- Inch Series Miniature Ball Bearings
- Internal Clearance
- C3
- Ring Material
- Stainless Steel
- Outer Ring Type
- Shield/Seal Groove
- Resistance Properties
- Corrosion-Resistant
- Miniature Bearing
- Yes
Description
Radial Ball Bearing, Bore Diameter 1/8 in, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 0.109 in, Outside Diameter 1/4 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Extended Inner Ring Yes, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Aeroshell Fluid 12 Oil