Shop EZO
See all product information
Create Account
Miniature Radial Ball Bearing
Mfr # 685-2RSP6MC3SRL
Zoro # G024152720
product price:Â
$
6.75
/ea
Sold in multiples of 2 for $13.50
Key Features
Maximum Speed
29,700 RPM
Miniature Bearing
Yes
Ball Material Grade
AISI 52100
Ball Material
Steel
Static Radial Load Capacity
60 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 685-2RSP6MC3SRL
- Zoro #
- G024152720
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 11 mm
- Outer Ring Width
- 5 mm
- Bore Diameter
- 5 mm
Description
Radial Ball Bearing, Bore Diameter 5 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 11 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 3, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 200 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Class 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.