Shop EZO
See all product information
Create Account
RadBalllBrg, AllySteel, 61909 2RS, 45 mm
- Mfr # 6909-2RSC0SRL
- Zoro # G724152556
product price:Â
$
26.15
/ea
Key Features
ABEC Rating
1
Bearing Lubrication
Maintenance-Free
Outer Ring Width
12 mm
Internal Clearance
CN
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6909-2RSC0SRL
- Zoro #
- G724152556
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- ABEC Rating
- 1
- Bearing Lubrication
- Maintenance-Free
- Internal Clearance
- CN
- Closure
- Double Sealed
- Number of Rows
- One
- Ring Material
- Steel
- Outer Ring Type
- Shield/Seal Groove
- Series
- Extra Thin Metric Series Bearings
- Seal Type
- Contact
- Retaining Ring Groove
- No
- Maximum Speed
- 6,100 RPM
- Flange Type
- Non-Flanged
- Ball Material
- Alloy Steel
- For Environment
- Food and Beverage
- System of Measurement
- Metric
- Industry Number
- 61909 2RS
Description
Radial Ball Bearing, Bore Diameter 45 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 12 mm, Outside Diameter 68 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.