Shop EZO
See all product information
Create Account
RadBalllBrg, Steel, 61812 2RS, 60 mm
- Mfr # 6812-2RSC0SRL
- Zoro # G624152366
product price:Â
$
61.45
/ea
Key Features
Outer Ring Width
10 mm
Bearing Lubrication
Maintenance-Free
Ball Material Grade
AISI 52100
Ring Material Grade
AISI 52100
Maximum Speed
5,200 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6812-2RSC0SRL
- Zoro #
- G624152366
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Maintenance-Free
- Ball Material Grade
- AISI 52100
- Ring Material Grade
- AISI 52100
- Maximum Speed
- 5,200 RPM
- Flange Type
- Non-Flanged
- Number of Rows
- One
- Lubricant Material
- Multitemp SRL
- ABEC Rating
- 1
- Industry Number
- 61812 2RS
- Ring Material
- Steel
- Maximum Temperature
- 212 Degrees F
- Series
- Extra Thin Metric Series Bearings
- Retaining Ring Groove
- No
- Closure
- Double Sealed
- Outer Ring Type
- Shield/Seal Groove
- For Environment
- Food and Beverage
- Dynamic Radial Load Capacity
- 3,230 lbf
- System of Measurement
- Metric
- Static Radial Load Capacity
- 2,980 lbf
- Internal Clearance
- CN
- Ball Material
- Steel
- Seal Type
- Contact
- Cage Material
- Steel
Dimensions
- Outer Ring Width
- 10 mm
- Outside Diameter
- 78 mm
- Bore Diameter
- 60 mm
Description
Radial Ball Bearing, Bore Diameter 60 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 10 mm, Outside Diameter 78 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 3,230 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.