Shop EZO
See all product information
Create Account
RadBalllBrg, SS, SS6002 2RS, 15 mm
- Mfr # 6002H-2RSC0SRL
- Zoro # G024152690
product price:Â
$
20.75
/ea
Key Features
Dynamic Radial Load Capacity
1,070 lbf
Ring Material
Stainless Steel
Seal Type
Contact
Cage Material
Stainless Steel
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6002H-2RSC0SRL
- Zoro #
- G024152690
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Dynamic Radial Load Capacity
- 1,070 lbf
- Ring Material
- Stainless Steel
- Seal Type
- Contact
- Cage Material
- Stainless Steel
- Closure
- Double Sealed
- Bearing Lubrication
- Maintenance-Free
- Ball Material
- Stainless Steel
- ABEC Rating
- 1
- Flange Type
- Non-Flanged
- Industry Number
- SS6002 2RS
- System of Measurement
- Metric
- Maximum Speed
- 14,300 RPM
- Resistance Properties
- Corrosion-Resistant
- Number of Rows
- One
- Outer Ring Type
- Shield/Seal Groove
- Internal Clearance
- CN
- For Environment
- Food and Beverage
- Lubricant Material
- Multitemp SRL
- Retaining Ring Groove
- No
- Maximum Temperature
- 212 Degrees F
- Static Radial Load Capacity
- 510 lbf
Dimensions
- Bore Diameter
- 15 mm
- Outside Diameter
- 32 mm
- Outer Ring Width
- 9 mm
Description
Radial Ball Bearing, Bore Diameter 15 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 9 mm, Outside Diameter 32 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 1,070 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.