Shop EZO
See all product information
Create Account
RadBalllBrg, AllySteel, 61709 2RS, 45 mm
- Mfr # 6709-2RSPOC0SRL
- Zoro # G024152416
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Series
Extra Thin Metric Series Bearings
Flange Type
Non-Flanged
Maximum Speed
2,100 RPM
Industry Number
61709 2RS
For Environment
Food and Beverage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6709-2RSPOC0SRL
- Zoro #
- G024152416
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Series
- Extra Thin Metric Series Bearings
- Flange Type
- Non-Flanged
- Maximum Speed
- 2,100 RPM
- Industry Number
- 61709 2RS
- For Environment
- Food and Beverage
- ABEC Rating
- 1
- Closure
- Double Sealed
- Outer Ring Type
- Shield/Seal Groove
- Ball Material
- Alloy Steel
- Retaining Ring Groove
- No
- Internal Clearance
- CN
- Number of Rows
- One
- Seal Type
- Contact
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Ring Material
- Steel
Dimensions
- Outside Diameter
- 55 mm
- Outer Ring Width
- 6 mm
- Bore Diameter
- 45 mm
Description
Radial Ball Bearing, Bore Diameter 45 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 6 mm, Outside Diameter 55 mm, Ring Material Steel, Seal Type Contact, System of Measurement Metric, ABEC Rating 1, Ball Material Alloy Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.