RadBalllBrg, SS, SS61803 ZZ, 17 mm
- Mfr # 6803HZZC0SRL
- Zoro # G324151782
product price:Â
$
28.25
/ea
Key Features
Maximum Speed
29,000 RPM
Outer Ring Type
Shield/Seal Groove
Static Radial Load Capacity
330 lbf
Industry Number
SS61803 ZZ
Closure
Double Shielded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6803HZZC0SRL
- Zoro #
- G324151782
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Maximum Speed
- 29,000 RPM
- Outer Ring Type
- Shield/Seal Groove
- Static Radial Load Capacity
- 330 lbf
- Industry Number
- SS61803 ZZ
- Closure
- Double Shielded
- Internal Clearance
- CN
- ABEC Rating
- 1
- Bearing Lubrication
- Maintenance-Free
- Ball Material
- Stainless Steel
- Flange Type
- Non-Flanged
- Retaining Ring Groove
- No
- System of Measurement
- Metric
- Ring Material
- Stainless Steel
- Series
- Extra Thin Metric Series Bearings
- Number of Rows
- One
- Cage Material
- Stainless Steel
- For Environment
- Food and Beverage
Dimensions
- Bore Diameter
- 17 mm
- Outside Diameter
- 26 mm
- Outer Ring Width
- 5 mm
Description
Radial Ball Bearing, Bore Diameter 17 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 26 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.