RadBalllBrg, AllySteel, 61814 ZZ, 70 mm
- Mfr # 6814ZZC0SRL
- Zoro # G424152092
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Steel
Ring Material
Steel
Dynamic Radial Load Capacity
3,260 lbf
Bearing Lubrication
Maintenance-Free
Lubricant Material
Multitemp SRL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6814ZZC0SRL
- Zoro #
- G424152092
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Ring Material
- Steel
- Dynamic Radial Load Capacity
- 3,260 lbf
- Bearing Lubrication
- Maintenance-Free
- Lubricant Material
- Multitemp SRL
- Number of Rows
- One
- Maximum Temperature
- 302 Degrees F
- Flange Type
- Non-Flanged
- Static Radial Load Capacity
- 3,320 lbf
- ABEC Rating
- 1
- Retaining Ring Groove
- No
- Series
- Extra Thin Metric Series Bearings
- For Environment
- Food and Beverage
- Maximum Speed
- 8,100 RPM
- Industry Number
- 61814 ZZ
- Outer Ring Type
- Shield/Seal Groove
- Closure
- Double Shielded
- Internal Clearance
- CN
- Ball Material
- Alloy Steel
- System of Measurement
- Metric
Dimensions
- Outside Diameter
- 90 mm
- Bore Diameter
- 70 mm
- Outer Ring Width
- 10 mm
Description
Radial Ball Bearing, Bore Diameter 70 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 10 mm, Outside Diameter 90 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Dynamic Radial Load Capacity 3,260 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.