Shop EZO

RadBalllBrg, SS, SSRI2 1/2, 3/64"

  • Mfr # SR0A3MC3AF2
  • Zoro # G2402167

product price: 
$
5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Type
Open, Unflanged
Material
Stainless Steel
Bore Dia.
0.0469 in
Outside Dia.
0.1562 in
Width
0.0625 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SR0A3MC3AF2
Zoro #
G2402167
UPC #
-
Country of Origin
United States
Type
Open, Unflanged
Material
Stainless Steel
Max. RPM
130,000 RPM
Dynamic Load Capacity (Lb.)
25 lb
Temp. Range (F)
-40 Degrees to 302 Degrees F
Lubrication
Grease
Static Load Capacity (Lb.)
7 lb
Item
Radial Ball Bearing
Cage Material
Stainless Steel
Extended Inner Ring
Yes
Finish
Chrome Plated
Ring Material
Stainless Steel
Dynamic Radial Load Capacity
30 lbf
Includes Retaining Ring
No
Lubricant Material
Aeroshell Fluid 12 Oil
Cage Type
Crown
System of Measurement
Inch
Retaining Ring Groove
No
Closure
Open
Bearing Industry Number
R0
Static Radial Load Capacity
6 lbf
Maximum Speed
1,240,248 RPM
Minimum Temperature
-58 Degrees F
Flange Type
Non-Flanged
Maximum Temperature
300 Degrees F
ABEC Rating
3
Outer Ring Type
Straight
Number of Rows
One
Bearing Lubrication
Relubricateable
Internal Clearance
C3
Resistance Properties
Corrosion-Resistant
Series
Inch Series Miniature Ball Bearings
Ball Material
Stainless Steel
Miniature Bearing
Yes
Industry Number
SSRI2 1/2
For Environment
Food and Beverage

Dimensions

Bore Dia.
0.0469 in
Outside Dia.
0.1562 in
Width
0.0625 in
Extended Inner Ring Width
0.094 in
Outer Ring Width
0.063 in
Bore Diameter
3/64 in
Fillet Radius
0.0039 in
Outside Diameter
5/32 in

Description

Radial Ball Bearing, Bearing Industry Number R0, Bore Diameter 3/64 in, Closure Open, For Environment Food and Beverage, Outer Ring Width 0.063 in, Outside Diameter 5/32 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Cage Type Crown, Dynamic Radial Load Capacity 30 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.094 in, Fillet Radius 0.0039 in, Finish Chrome Plated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.