Miniature Metric Series, Single Row Deep Groove Ball Bearing with Two Seals - (6x15x5 mm)
- Mfr # 696-2RS
- Zoro # G123940075
product price:Â
$
1.79
/ea
Sold in multiples of 6 for
$10.74
Key Features
Width
5 mm
Bore Dia.
6 mm
Single Row/Double Row
Single
Outside Dia.
15 mm
Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 696-2RS
- Zoro #
- G123940075
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 5 mm
- Bore Dia.
- 6 mm
- Outside Dia.
- 15 mm
Details
- Single Row/Double Row
- Single
- Material
- Chrome Steel
- Seal/Shield Type
- Double Seals
- ABEC Tolerance
- ABEC-1
- Bearing Material
- Chrome Steel
Description
696-2RS is a 690 miniature series double sealed single row deep groove radial ball bearing with a 6 mm bore, 15 mm outside diameter, and 5 mm width. Built with a compact thin-section profile, precision-ground raceways, and steel balls for smooth rotation in small shaft assemblies. Double rubber seals help retain grease inside the bearing and support dependable operation in compact enclosed equipment with regular motion. Commonly used in RC vehicles, small motors, drones, miniature gearboxes, and precision mechanisms. Product Specifications: Bearing Type: Single Row Deep Groove Radial Ball Bearing Part Number: 696-2RS Series: 690 Miniature Series Inner Diameter (ID): 6 mm Outer Diameter (OD): 15 mm Width (W): 5 mm Closure Type: Double Rubber Sealed Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Pre-Lubricated with Grease Applications: RC vehicles Small motors Drones Miniature gearboxes Precision mechanisms
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.