Shop EZO

RadBalllBrg, SS, SSRIF5632, 3/16"

  • Mfr # SFR156 A3MC3AF2
  • Zoro # G2402858

product price: 
$
4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Type
Flanged, Open
Material
Stainless Steel
Bore Dia.
0.1875 in
Outside Dia.
0.3125 in
Width
0.1094 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFR156 A3MC3AF2
Zoro #
G2402858
UPC #
-
Country of Origin
France
Type
Flanged, Open
Material
Stainless Steel
Dynamic Load Capacity (Lb.)
80 lb
Max. RPM
53,000 RPM
Temp. Range (F)
-58 Degrees to 401 Degrees F
Static Load Capacity (Lb.)
33 lb
Item
Radial Ball Bearing
Lubrication
Oil
Cage Material
Stainless Steel
Flange Type
Flanged
Lubricant Material
Aeroshell Fluid 12 Oil
Ring Material
Stainless Steel
Minimum Temperature
-65 Degrees F
Dynamic Radial Load Capacity
80 lbf
Includes Retaining Ring
No
Finish
Chrome Plated
Static Radial Load Capacity
33.4982 lbf
Maximum Temperature
300 Degrees F
Cage Type
Crown
Bearing Industry Number
R156
Maximum Speed
760,152 RPM
System of Measurement
Inch
Closure
Open
Retaining Ring Groove
No
ABEC Rating
3
Number of Rows
One
Resistance Properties
Corrosion-Resistant
For Environment
Food and Beverage
Bearing Lubrication
Relubricateable
Series
Inch Series Miniature Ball Bearings
Miniature Bearing
Yes
Industry Number
SSRIF5632
Outer Ring Type
Straight
Internal Clearance
C3
Ball Material
Stainless Steel

Dimensions

Bore Dia.
0.1875 in
Outside Dia.
0.3125 in
Width
0.1094 in
Flange Dia. (In.)
0.359 in
Flange Dia. (mm)
9.12 mm
Outside Diameter
5/16 in
Flange Thickness
0.023 in
Outer Ring Width
0.109 in
Bore Diameter
3/16 in
Flange Diameter
0.359 in
Fillet Radius
0.0039 in

Description

Radial Ball Bearing, Bearing Industry Number R156, Bore Diameter 3/16 in, Closure Open, For Environment Food and Beverage, Outer Ring Width 0.109 in, Outside Diameter 5/16 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Cage Type Crown, Dynamic Radial Load Capacity 80 lbf, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Diameter 0.359 in, Flange Thickness 0.023 in, Flange Type Flanged

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.