Shop WJB BEARINGS
See all product information
Create Account
Miniature Metric Series, Single Row Deep Groove Bearing, Open - (3 x 7 x 3 mm)
- Mfr # 683
- Zoro # G923939828
product price:Â
$
1.49
/ea
Sold in multiples of 6 for
$8.94
Key Features
Outside Dia.
7 mm
Bearing Material
Chrome Steel
ABEC Tolerance
ABEC-1
Width
3 mm
Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 683
- Zoro #
- G923939828
- UPC #
- -
- Country of Origin
- China
- Bearing Material
- Chrome Steel
- ABEC Tolerance
- ABEC-1
- Material
- Chrome Steel
- Single Row/Double Row
- Single
- Seal/Shield Type
- Open
Dimensions
- Outside Dia.
- 7 mm
- Width
- 3 mm
- Bore Dia.
- 3 mm
Description
683 is a 680 miniature series open single row deep groove radial ball bearing with a 3 mm bore, 7 mm outside diameter, and 3 mm width. Built with a compact thin-section profile, precision-ground raceways, and steel balls for smooth rotation in very small shaft assemblies. The open design allows direct lubrication access and is best suited for protected miniature mechanisms or equipment with a planned lubrication system. Commonly used in micro motors, RC equipment, model mechanisms, small robotics, and precision instruments. Product Specifications: Bearing Type: Open Single Row Deep Groove Radial Ball Bearing Part Number: 683 Series: 680 Miniature Series Inner Diameter (ID): 3 mm Outer Diameter (OD): 7 mm Width (W): 3 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Micro motors RC equipment Model mechanisms Small robotics Precision instruments
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.