Shop EZO

RadBalllBrg, SS, SSRIF614 ZZEE, 1/4"

  • Mfr # SFRW168ZZSA3MC3AF2
  • Zoro # G2402587

product price: 
$
6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Type
Flanged, Shielded, Extended Inner Ring
Material
Stainless Steel
Bore Dia.
0.25 in
Outside Dia.
0.375 in
Width
0.125 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFRW168ZZSA3MC3AF2
Zoro #
G2402587
UPC #
-
Country of Origin
France
Type
Flanged, Shielded, Extended Inner Ring
Material
Stainless Steel
Lubrication
Grease
Temp. Range (F)
-40 Degrees to 302 Degrees F
Item
Radial Ball Bearing
Static Load Capacity (Lb.)
38 lb
Max. RPM
48,000 RPM
Dynamic Load Capacity (Lb.)
83 lb
Cage Material
Stainless Steel
Shield Material
Steel
Dynamic Radial Load Capacity
80 lbf
Static Radial Load Capacity
38.66906 lbf
Cage Type
Crown
Minimum Temperature
-65 Degrees F
Extended Inner Ring
Yes
Includes Retaining Ring
No
Closure
Double Shielded
Flange Type
Flanged
Ring Material
Stainless Steel
System of Measurement
Inch
Bearing Industry Number
168
Retaining Ring Groove
No
Lubricant Material
Aeroshell Fluid 12 Oil
Maximum Temperature
300 Degrees F
Maximum Speed
650,130 RPM
Finish
Chrome Plated
Resistance Properties
Corrosion-Resistant
Ball Material
Stainless Steel
Outer Ring Type
Shield/Seal Groove
Industry Number
SSRIF614 ZZEE
For Environment
Food and Beverage
Number of Rows
One
Bearing Lubrication
Maintenance-Free
Series
Inch Series Miniature Ball Bearings
Miniature Bearing
Yes
ABEC Rating
3
Internal Clearance
C3

Dimensions

Bore Dia.
0.25 in
Outside Dia.
0.375 in
Width
0.125 in
Extended Inner Ring Width (mm)
3.97 mm
Flange Dia. (mm)
10.72 mm
Flange Dia. (In.)
0.422 in
Extended Inner Ring Width (In.)
0.1562 in
Bore Diameter
1/4 in
Flange Thickness
0.036 in
Outer Ring Width
0.125 in
Extended Inner Ring Width
0.156 in
Fillet Radius
0.0039 in
Flange Diameter
0.422 in
Outside Diameter
3/8 in

Description

Radial Ball Bearing, Bearing Industry Number 168, Bore Diameter 1/4 in, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 0.125 in, Outside Diameter 3/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Cage Type Crown, Dynamic Radial Load Capacity 80 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.156 in, Fillet Radius 0.0039 in, Finish Chrome Plated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.