RadBalllBrg, SS, SSRIF6632 ZZ, 3/16"

  • Mfr # SFR166 A3MC3AF2
  • Zoro # G2402830
product price: 
$
5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Type
Flanged, Open
Material
Stainless Steel
Bore Dia.
0.1875 in
Outside Dia.
0.375 in
Width
0.125 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFR166 A3MC3AF2
Zoro #
G2402830
UPC #
-
Country of Origin
France
Type
Flanged, Open
Material
Stainless Steel
Static Load Capacity (Lb.)
61 lb
Lubrication
Oil
Temp. Range (F)
-58 Degrees to 401 Degrees F
Dynamic Load Capacity (Lb.)
159 lb
Max. RPM
50,000 RPM
Item
Radial Ball Bearing
Cage Material
Steel
Includes Retaining Ring
No
Finish
Chrome Plated
Maximum Temperature
275 Degrees F
System of Measurement
Inch
Maximum Speed
700,140 RPM
Dynamic Radial Load Capacity
159.85 lbf
Cage Type
Ribbon
Closure
Open
Bearing Industry Number
R166
Flange Type
Flanged
Minimum Temperature
-65 Degrees F
Retaining Ring Groove
No
Lubricant Material
Oil
Ring Material
Stainless Steel
Static Radial Load Capacity
60.70143 lbf
ABEC Rating
3
Internal Clearance
C3
Series
Inch Series Miniature Ball Bearings
Bearing Lubrication
Relubricateable
Miniature Bearing
Yes
Ball Material
Stainless Steel
Outer Ring Type
Straight
Industry Number
SSRIF6632 ZZ
For Environment
Food and Beverage

Dimensions

Bore Dia.
0.1875 in
Outside Dia.
0.375 in
Width
0.125 in
Flange Dia. (In.)
0.422 in
Flange Dia. (mm)
10.72 mm
Flange Diameter
0.422 in
Bore Diameter
3/16 in
Outside Diameter
3/8 in
Fillet Radius
0.0039 in
Outer Ring Width
0.125 in
Flange Thickness
0.023 in

Description

Radial Ball Bearing, Bearing Industry Number R166, Bore Diameter 3/16 in, Closure Open, For Environment Food and Beverage, Outer Ring Width 0.125 in, Outside Diameter 3/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 3, Ball Material Stainless Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 159.85 lbf, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Diameter 0.422 in, Flange Thickness 0.023 in, Flange Type Flanged

Ratings & reviews