Shop EZO

RadBalllBrg, SS, SSRIF814 ZZ, 1/4"

  • Mfr # SFR188ZZA3MC3SRL
  • Zoro # G2402760

product price: 
$
8.55
/ea

Key Features

Type
Flanged, Shielded
Material
Stainless Steel
Bore Dia.
0.25 in
Outside Dia.
0.5 in
Width
0.1875 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFR188ZZA3MC3SRL
Zoro #
G2402760
UPC #
-
Country of Origin
France
Type
Flanged, Shielded
Material
Stainless Steel
Lubrication
Grease
Item
Radial Ball Bearing
Max. RPM
40,000 RPM
Static Load Capacity (Lb.)
99 lb
Dynamic Load Capacity (Lb.)
243 lb
Temp. Range (F)
-40 Degrees to 302 Degrees F
Shield Material
Steel
Cage Material
Steel
Lubricant Material
Grease
Includes Retaining Ring
No
Maximum Temperature
302 Degrees F
Finish
Chrome Plated
Dynamic Radial Load Capacity
242.81 lbf
Bearing Industry Number
188
Static Radial Load Capacity
98.47122 lbf
Retaining Ring Groove
No
Minimum Temperature
-58 Degrees F
System of Measurement
Inch
Cage Type
Ribbon
Closure
Double Shielded
Ring Material
Stainless Steel
Flange Type
Flanged
Maximum Speed
560,112 RPM
Ball Material
Stainless Steel
For Environment
Food and Beverage
Bearing Lubrication
Relubricateable
Series
Inch Series Miniature Ball Bearings
Miniature Bearing
Yes
ABEC Rating
3
Outer Ring Type
Shield/Seal Groove
Industry Number
SSRIF814 ZZ
Internal Clearance
C3

Dimensions

Bore Dia.
0.25 in
Outside Dia.
0.5 in
Width
0.1875 in
Flange Dia. (In.)
0.547 in
Flange Dia. (mm)
13.89 mm
Outside Diameter
1/2 in
Bore Diameter
1/4 in
Flange Thickness
0.045 in
Fillet Radius
0.0059 in
Flange Diameter
0.547 in
Outer Ring Width
0.188 in

Description

Radial Ball Bearing, Bearing Industry Number 188, Bore Diameter 1/4 in, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 0.188 in, Outside Diameter 1/2 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 3, Ball Material Stainless Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 242.81 lbf, Fillet Radius 0.0059 in, Finish Chrome Plated, Flange Diameter 0.547 in, Flange Thickness 0.045 in, Flange Type Flanged

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.