Miniature Metric Series, Single Row Deep Groove Bearing, Open - (3 x 8 x 4 mm)
- Mfr # 693
- Zoro # G023939933
product price:Â
$
1.79
/ea
Sold in multiples of 6 for
$10.74
Key Features
Outside Dia.
8 mm
Width
4 mm
Material
Chrome Steel
Bore Dia.
3 mm
Bearing Material
Chrome Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 693
- Zoro #
- G023939933
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Dia.
- 8 mm
- Width
- 4 mm
- Bore Dia.
- 3 mm
Details
- Material
- Chrome Steel
- Bearing Material
- Chrome Steel
- ABEC Tolerance
- ABEC-1
- Single Row/Double Row
- Single
- Seal/Shield Type
- Open
Description
693 is a 690 miniature series open single row deep groove radial ball bearing with a 3 mm bore, 8 mm outside diameter, and 4 mm width. Built with a compact thin-section profile, precision-ground raceways, and steel balls for smooth rotation in small shaft assemblies. The open construction allows direct lubrication access and is best suited for protected housings or miniature mechanisms with scheduled lubrication. Commonly used in micro motors, RC equipment, model assemblies, compact robotics, and precision mechanisms. Product Specifications: Bearing Type: Open Single Row Deep Groove Radial Ball Bearing Part Number: 693 Series: 690 Miniature Series Inner Diameter (ID): 3 mm Outer Diameter (OD): 8 mm Width (W): 4 mm Closure Type: Open Load Direction: Radial and Light Axial Loads Precision Rating: ABEC 1 Material: Chrome Steel Lubrication: Requires Application Lubrication Applications: Micro motors RC equipment Model assemblies Compact robotics Precision mechanisms
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.