Shop EZO
See all product information
Create Account
RadBalllBrg, SS, SS61906 ZZ, 30 mm
- Mfr # 6906HZZC0SRL
- Zoro # G624151673
product price:Â
$
60.89
/ea
Key Features
Industry Number
SS61906 ZZ
Bearing Lubrication
Maintenance-Free
Maximum Temperature
302 Degrees F
ABEC Rating
1
Lubricant Material
Multitemp SRL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6906HZZC0SRL
- Zoro #
- G624151673
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Industry Number
- SS61906 ZZ
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 302 Degrees F
- ABEC Rating
- 1
- Lubricant Material
- Multitemp SRL
- Static Radial Load Capacity
- 1,130 lbf
- System of Measurement
- Metric
- Series
- Extra Thin Metric Series Bearings
- Closure
- Double Shielded
- Resistance Properties
- Corrosion-Resistant
- Maximum Speed
- 17,000 RPM
- Ring Material
- Stainless Steel
- Ball Material
- Stainless Steel
- Dynamic Radial Load Capacity
- 1,630 lbf
- Flange Type
- Non-Flanged
- For Environment
- Food and Beverage
- Retaining Ring Groove
- No
- Internal Clearance
- CN
- Cage Material
- Stainless Steel
- Number of Rows
- One
- Outer Ring Type
- Shield/Seal Groove
Dimensions
- Outside Diameter
- 47 mm
- Outer Ring Width
- 9 mm
- Bore Diameter
- 30 mm
Description
Radial Ball Bearing, Bore Diameter 30 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 9 mm, Outside Diameter 47 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 1,630 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.