Shop EZO
See all product information
Create Account
Single Row Radial and Deep Groove Ball B
- Mfr # 6000HZZC0SRL
- Zoro # G224152223
product price:Â
$
20.99
/ea
Key Features
Closure
Double Shielded
Bearing Lubrication
Maintenance-Free
Bore Diameter
10 mm
Retaining Ring Groove
No
ABEC Rating
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6000HZZC0SRL
- Zoro #
- G224152223
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Closure
- Double Shielded
- Bearing Lubrication
- Maintenance-Free
- Retaining Ring Groove
- No
- ABEC Rating
- 1
- Cage Material
- Stainless Steel
- Internal Clearance
- CN
- Resistance Properties
- Corrosion-Resistant
- Static Radial Load Capacity
- 350 lbf
- Ring Material
- Stainless Steel
- Number of Rows
- One
- Flange Type
- Non-Flanged
- Lubricant Material
- Multitemp SRL
- Maximum Temperature
- 302 Degrees F
- Maximum Speed
- 33,000 RPM
- Industry Number
- SS6000 ZZ
- Outer Ring Type
- Shield/Seal Groove
- For Environment
- Food and Beverage
- Dynamic Radial Load Capacity
- 870 lbf
- Ball Material
- Stainless Steel
- System of Measurement
- Metric
Description
Radial Ball Bearing, Bore Diameter 10 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 8 mm, Outside Diameter 26 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 870 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.