Shop EZO
See all product information
Create Account
Single Row Radial and Deep Groove Ball B
Mfr # 6302HZZC0SRL
Zoro # G024152607
product price:Â
$
72.25
/ea
Key Features
Dynamic Radial Load Capacity
2,190 lbf
Maximum Speed
21,000 RPM
Number of Rows
One
Ball Material
Stainless Steel
Internal Clearance
CN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6302HZZC0SRL
- Zoro #
- G024152607
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 42 mm
- Bore Diameter
- 15 mm
- Outer Ring Width
- 13 mm
Details
- Item
- Radial Ball Bearing
- Dynamic Radial Load Capacity
- 2,190 lbf
- Maximum Speed
- 21,000 RPM
- Number of Rows
- One
- Ball Material
- Stainless Steel
- Internal Clearance
- CN
- Maximum Temperature
- 302 Degrees F
- Industry Number
- SS6302 ZZ
- For Environment
- Food and Beverage
- Flange Type
- Non-Flanged
- Ring Material
- Stainless Steel
- Lubricant Material
- Multitemp SRL
- Static Radial Load Capacity
- 980 lbf
- ABEC Rating
- 1
- Resistance Properties
- Corrosion-Resistant
- Closure
- Double Shielded
- Outer Ring Type
- Shield/Seal Groove
- System of Measurement
- Metric
- Retaining Ring Groove
- No
- Cage Material
- Stainless Steel
- Bearing Lubrication
- Maintenance-Free
Description
Radial Ball Bearing, Bore Diameter 15 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 13 mm, Outside Diameter 42 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 2,190 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.