Shop EZO
See all product information
Create Account
Single Row Radial and Deep Groove Ball B
Mfr # 6001HZZC0SRL
Zoro # G824152234
product price:Â
$
23.65
/ea
Key Features
Closure
Double Shielded
Internal Clearance
CN
Outer Ring Type
Shield/Seal Groove
Resistance Properties
Corrosion-Resistant
Flange Type
Non-Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6001HZZC0SRL
- Zoro #
- G824152234
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 28 mm
- Outer Ring Width
- 8 mm
- Bore Diameter
- 12 mm
Details
- Item
- Radial Ball Bearing
- Closure
- Double Shielded
- Internal Clearance
- CN
- Outer Ring Type
- Shield/Seal Groove
- Resistance Properties
- Corrosion-Resistant
- Flange Type
- Non-Flanged
- Maximum Speed
- 30,000 RPM
- Industry Number
- SS6001 ZZ
- System of Measurement
- Metric
- Ring Material
- Stainless Steel
- Retaining Ring Groove
- No
- Bearing Lubrication
- Maintenance-Free
- For Environment
- Food and Beverage
- Static Radial Load Capacity
- 430 lbf
- Cage Material
- Stainless Steel
- Dynamic Radial Load Capacity
- 980 lbf
- Number of Rows
- One
- Maximum Temperature
- 302 Degrees F
- ABEC Rating
- 1
- Lubricant Material
- Multitemp SRL
- Ball Material
- Stainless Steel
Description
Radial Ball Bearing, Bore Diameter 12 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 8 mm, Outside Diameter 28 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 980 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL