Shop EZO
See all product information
Create Account
Single Row Radial and Deep Groove Ball B
Mfr # 6002HZZC0SRL
Zoro # G424152603
product price:Â
$
28.39
/ea
Key Features
Number of Rows
One
Outer Ring Width
9 mm
Maximum Speed
26,000 RPM
Outside Diameter
32 mm
Ring Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6002HZZC0SRL
- Zoro #
- G424152603
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 9 mm
- Outside Diameter
- 32 mm
- Bore Diameter
- 15 mm
Details
- Item
- Radial Ball Bearing
- Number of Rows
- One
- Maximum Speed
- 26,000 RPM
- Ring Material
- Stainless Steel
- Internal Clearance
- CN
- Industry Number
- SS6002 ZZ
- Flange Type
- Non-Flanged
- Maximum Temperature
- 302 Degrees F
- Ball Material
- Stainless Steel
- Outer Ring Type
- Shield/Seal Groove
- Closure
- Double Shielded
- Resistance Properties
- Corrosion-Resistant
- Retaining Ring Groove
- No
- ABEC Rating
- 1
- System of Measurement
- Metric
- Cage Material
- Stainless Steel
- Bearing Lubrication
- Maintenance-Free
- Dynamic Radial Load Capacity
- 1,070 lbf
- Lubricant Material
- Multitemp SRL
- Static Radial Load Capacity
- 510 lbf
- For Environment
- Food and Beverage
Description
Radial Ball Bearing, Bore Diameter 15 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 9 mm, Outside Diameter 32 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 1,070 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL