Shop EZO
See all product information
Create Account
Single Row Radial and Deep Groove Ball B
- Mfr # 6202HZZC0SRL
- Zoro # G824151510
product price:Â
$
20.45
/ea
Key Features
Resistance Properties
Corrosion-Resistant
Cage Material
Stainless Steel
Ring Material
Stainless Steel
System of Measurement
Metric
Outer Ring Width
11 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6202HZZC0SRL
- Zoro #
- G824151510
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Resistance Properties
- Corrosion-Resistant
- Cage Material
- Stainless Steel
- Ring Material
- Stainless Steel
- System of Measurement
- Metric
- ABEC Rating
- 1
- Dynamic Radial Load Capacity
- 1,460 lbf
- Industry Number
- SS6202 ZZ
- Internal Clearance
- CN
- Bearing Lubrication
- Maintenance-Free
- Lubricant Material
- Multitemp SRL
- Flange Type
- Non-Flanged
- Number of Rows
- One
- Outer Ring Type
- Shield/Seal Groove
- Maximum Speed
- 25,000 RPM
- Retaining Ring Groove
- No
- Static Radial Load Capacity
- 670 lbf
- Ball Material
- Stainless Steel
- Maximum Temperature
- 302 Degrees F
- For Environment
- Food and Beverage
- Closure
- Double Shielded
Description
Radial Ball Bearing, Bore Diameter 15 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 11 mm, Outside Diameter 35 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 1,460 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL