Shop EZO
See all product information
Create Account
Single Row Radial and Deep Groove Ball B
Mfr # 6005HZZC0SRL
Zoro # G924152363
product price:Â
$
48.55
/ea
Key Features
Ring Material
Stainless Steel
Closure
Double Shielded
Ball Material
Stainless Steel
Outer Ring Width
12 mm
Maximum Speed
18,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6005HZZC0SRL
- Zoro #
- G924152363
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 12 mm
- Bore Diameter
- 25 mm
- Outside Diameter
- 47 mm
Details
- Item
- Radial Ball Bearing
- Ring Material
- Stainless Steel
- Closure
- Double Shielded
- Ball Material
- Stainless Steel
- Maximum Speed
- 18,000 RPM
- Static Radial Load Capacity
- 1,050 lbf
- Number of Rows
- One
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Retaining Ring Groove
- No
- Flange Type
- Non-Flanged
- Internal Clearance
- CN
- Cage Material
- Stainless Steel
- Outer Ring Type
- Shield/Seal Groove
- Resistance Properties
- Corrosion-Resistant
- Dynamic Radial Load Capacity
- 1,920 lbf
- Industry Number
- SS6005 ZZ
- ABEC Rating
- 1
- Lubricant Material
- Multitemp SRL
- Maximum Temperature
- 302 Degrees F
- For Environment
- Food and Beverage
Description
Radial Ball Bearing, Bore Diameter 25 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 12 mm, Outside Diameter 47 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 1,920 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.