Shop EZO
See all product information
Create Account
Single Row Radial and Deep Groove Ball B
- Mfr # 6006H-2RSC0SRL
- Zoro # G124152217
product price:Â
$
53.35
/ea
Key Features
Bearing Lubrication
Maintenance-Free
Resistance Properties
Corrosion-Resistant
Outside Diameter
55 mm
Cage Material
Stainless Steel
Retaining Ring Groove
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6006H-2RSC0SRL
- Zoro #
- G124152217
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Bearing Lubrication
- Maintenance-Free
- Resistance Properties
- Corrosion-Resistant
- Cage Material
- Stainless Steel
- Retaining Ring Groove
- No
- Ball Material
- Stainless Steel
- Outer Ring Type
- Shield/Seal Groove
- Dynamic Radial Load Capacity
- 2,520 lbf
- Lubricant Material
- Multitemp SRL
- Closure
- Double Sealed
- Maximum Speed
- 8,300 RPM
- Internal Clearance
- CN
- Flange Type
- Non-Flanged
- ABEC Rating
- 1
- Ring Material
- Stainless Steel
- Maximum Temperature
- 212 Degrees F
- Seal Type
- Contact
- Static Radial Load Capacity
- 1,490 lbf
- System of Measurement
- Metric
- Industry Number
- SS6006 2RS
- Number of Rows
- One
- For Environment
- Food and Beverage
Description
Radial Ball Bearing, Bore Diameter 30 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 13 mm, Outside Diameter 55 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 2,520 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.