Shop EZO
See all product information
Create Account
Single Row Radial and Deep Groove Ball B
Mfr # 6006HZZC0SRL
Zoro # G224152384
product price:Â
$
76.25
/ea
Key Features
Resistance Properties
Corrosion-Resistant
System of Measurement
Metric
Outer Ring Type
Shield/Seal Groove
Cage Material
Stainless Steel
Ball Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6006HZZC0SRL
- Zoro #
- G224152384
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Metric
- Outer Ring Type
- Shield/Seal Groove
- Cage Material
- Stainless Steel
- Ball Material
- Stainless Steel
- ABEC Rating
- 1
- Number of Rows
- One
- For Environment
- Food and Beverage
- Flange Type
- Non-Flanged
- Maximum Speed
- 15,000 RPM
- Static Radial Load Capacity
- 1,490 lbf
- Lubricant Material
- Multitemp SRL
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Stainless Steel
- Internal Clearance
- CN
- Dynamic Radial Load Capacity
- 2,520 lbf
- Maximum Temperature
- 302 Degrees F
- Closure
- Double Shielded
- Retaining Ring Groove
- No
- Industry Number
- SS6006 ZZ
Description
Radial Ball Bearing, Bore Diameter 30 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 13 mm, Outside Diameter 55 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 2,520 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL