Shop EZO
See all product information
Create Account
Single Row Radial and Deep Groove Ball B
- Mfr # 6007HZZP0C0SRL
- Zoro # G324151683
product price:Â
$
94.55
/ea
Key Features
Number of Rows
One
Outer Ring Width
14 mm
Internal Clearance
CN
Static Radial Load Capacity
1,850 lbf
Ring Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6007HZZP0C0SRL
- Zoro #
- G324151683
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Number of Rows
- One
- Internal Clearance
- CN
- Static Radial Load Capacity
- 1,850 lbf
- Ring Material
- Stainless Steel
- Flange Type
- Non-Flanged
- Dynamic Radial Load Capacity
- 3,060 lbf
- Cage Material
- Stainless Steel
- Lubricant Material
- Multitemp SRL
- ISO Rating
- Normal/Class 6X
- Resistance Properties
- Corrosion-Resistant
- ABEC Rating
- 1
- Maximum Speed
- 13,000 RPM
- Retaining Ring Groove
- No
- System of Measurement
- Metric
- Maximum Temperature
- 302 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Industry Number
- SS6007 ZZ
- Ball Material
- Stainless Steel
- For Environment
- Food and Beverage
- Outer Ring Type
- Shield/Seal Groove
- Closure
- Double Shielded
Description
Radial Ball Bearing, Bore Diameter 35 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 14 mm, Outside Diameter 62 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 3,060 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Normal/Class 6X