Shop EZO
See all product information
Create Account
Single Row Radial and Deep Groove Ball B
- Mfr # 6200HZZC0SRL
- Zoro # G724151726
product price:Â
$
17.39
/ea
Key Features
System of Measurement
Metric
Outer Ring Type
Shield/Seal Groove
Maximum Temperature
302 Degrees F
Industry Number
SS6200 ZZ
Maximum Speed
30,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6200HZZC0SRL
- Zoro #
- G724151726
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 9 mm
- Outside Diameter
- 30 mm
- Bore Diameter
- 10 mm
Details
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- Outer Ring Type
- Shield/Seal Groove
- Maximum Temperature
- 302 Degrees F
- Industry Number
- SS6200 ZZ
- Maximum Speed
- 30,000 RPM
- Retaining Ring Groove
- No
- Resistance Properties
- Corrosion-Resistant
- Ring Material
- Stainless Steel
- Lubricant Material
- Multitemp SRL
- Internal Clearance
- CN
- Static Radial Load Capacity
- 430 lbf
- Cage Material
- Stainless Steel
- Bearing Lubrication
- Maintenance-Free
- Ball Material
- Stainless Steel
- Closure
- Double Shielded
- Dynamic Radial Load Capacity
- 980 lbf
- ABEC Rating
- 1
- Number of Rows
- One
- Flange Type
- Non-Flanged
- For Environment
- Food and Beverage
Description
Radial Ball Bearing, Bore Diameter 10 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 9 mm, Outside Diameter 30 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 980 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL