Shop EZO
See all product information
Create Account
Single Row Radial and Deep Groove Ball B
Mfr # 6701H
Zoro # G124151432
product price:Â
$
14.19
/ea
Key Features
Flange Type
Non-Flanged
Ball Material
Stainless Steel
Dynamic Radial Load Capacity
210 lbf
Cage Material
Stainless Steel
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6701H
- Zoro #
- G124151432
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 18 mm
- Bore Diameter
- 12 mm
- Outer Ring Width
- 4 mm
Details
- Item
- Radial Ball Bearing
- Flange Type
- Non-Flanged
- Ball Material
- Stainless Steel
- Dynamic Radial Load Capacity
- 210 lbf
- Cage Material
- Stainless Steel
- System of Measurement
- Metric
- Number of Rows
- One
- Closure
- Open
- Industry Number
- SS61701
- Internal Clearance
- CN
- Resistance Properties
- Corrosion-Resistant
- Series
- Extra Thin Metric Series Bearings
- For Environment
- Food and Beverage
- ABEC Rating
- 1
- Retaining Ring Groove
- No
- Ring Material
- Stainless Steel
- Bearing Lubrication
- Relubricateable
- Static Radial Load Capacity
- 120 lbf
- Maximum Speed
- 15,000 RPM
- Outer Ring Type
- Straight
Description
Radial Ball Bearing, Bore Diameter 12 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 18 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 210 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.