Shop EZO
See all product information
Create Account
Single Row Radial and Deep Groove Ball B
- Mfr # 6201HZZC0SRL
- Zoro # G824152272
product price:Â
$
18.39
/ea
Key Features
Ball Material
Stainless Steel
Ring Material
Stainless Steel
System of Measurement
Metric
Cage Material
Stainless Steel
Number of Rows
One
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6201HZZC0SRL
- Zoro #
- G824152272
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 10 mm
- Outside Diameter
- 32 mm
- Bore Diameter
- 12 mm
Details
- Item
- Radial Ball Bearing
- Ball Material
- Stainless Steel
- Ring Material
- Stainless Steel
- System of Measurement
- Metric
- Cage Material
- Stainless Steel
- Number of Rows
- One
- Dynamic Radial Load Capacity
- 1,300 lbf
- Lubricant Material
- Multitemp SRL
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 302 Degrees F
- Industry Number
- SS6201 ZZ
- Outer Ring Type
- Shield/Seal Groove
- Resistance Properties
- Corrosion-Resistant
- Closure
- Double Shielded
- Flange Type
- Non-Flanged
- Retaining Ring Groove
- No
- Maximum Speed
- 28,000 RPM
- For Environment
- Food and Beverage
- Static Radial Load Capacity
- 550 lbf
- ABEC Rating
- 1
- Internal Clearance
- CN
Description
Radial Ball Bearing, Bore Diameter 12 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 10 mm, Outside Diameter 32 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 1,300 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL