Shop EZO
See all product information
Create Account
Single Row Radial and Deep Groove Ball B
Mfr # 6305H-2RSC0SRL
Zoro # G424152658
product price:Â
$
85.15
/ea
Key Features
Outer Ring Type
Shield/Seal Groove
System of Measurement
Metric
ABEC Rating
1
Industry Number
SS6305 2RS
Outer Ring Width
17 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6305H-2RSC0SRL
- Zoro #
- G424152658
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Outer Ring Type
- Shield/Seal Groove
- System of Measurement
- Metric
- ABEC Rating
- 1
- Industry Number
- SS6305 2RS
- Maximum Speed
- 7,700 RPM
- For Environment
- Food and Beverage
- Retaining Ring Groove
- No
- Ring Material
- Stainless Steel
- Ball Material
- Stainless Steel
- Internal Clearance
- CN
- Number of Rows
- One
- Closure
- Double Sealed
- Flange Type
- Non-Flanged
- Bearing Lubrication
- Maintenance-Free
- Seal Type
- Contact
Description
Radial Ball Bearing, Bore Diameter 25 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 17 mm, Outside Diameter 62 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, ABEC Rating 1, Ball Material Stainless Steel, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.