Shop EZO
See all product information
Create Account
Single Row Radial and Deep Groove Ball B
Mfr # 6203HZZC0SRL
Zoro # G724152082
product price:Â
$
23.15
/ea
Key Features
Maximum Speed
22,000 RPM
Dynamic Radial Load Capacity
1,830 lbf
Resistance Properties
Corrosion-Resistant
Lubricant Material
Multitemp SRL
Static Radial Load Capacity
860 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6203HZZC0SRL
- Zoro #
- G724152082
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Maximum Speed
- 22,000 RPM
- Dynamic Radial Load Capacity
- 1,830 lbf
- Resistance Properties
- Corrosion-Resistant
- Lubricant Material
- Multitemp SRL
- Static Radial Load Capacity
- 860 lbf
- ABEC Rating
- 1
- Ball Material
- Stainless Steel
- Outer Ring Type
- Shield/Seal Groove
- Industry Number
- SS6203 ZZ
- Ring Material
- Stainless Steel
- Maximum Temperature
- 302 Degrees F
- Number of Rows
- One
- Internal Clearance
- CN
- For Environment
- Food and Beverage
- Bearing Lubrication
- Maintenance-Free
- Cage Material
- Stainless Steel
- Flange Type
- Non-Flanged
- Closure
- Double Shielded
- Retaining Ring Groove
- No
- System of Measurement
- Metric
Description
Radial Ball Bearing, Bore Diameter 17 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 12 mm, Outside Diameter 40 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 1,830 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.