Shop EZO
See all product information
Create Account
Single Row Radial and Deep Groove Ball B
Mfr # 6206HZZC0SRL
Zoro # G324152536
product price:Â
$
61.59
/ea
Key Features
Industry Number
SS6206 ZZ
Dynamic Radial Load Capacity
3,710 lbf
ABEC Rating
1
Closure
Double Shielded
Flange Type
Non-Flanged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6206HZZC0SRL
- Zoro #
- G324152536
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 30 mm
- Outer Ring Width
- 16 mm
- Outside Diameter
- 62 mm
Details
- Item
- Radial Ball Bearing
- Industry Number
- SS6206 ZZ
- Dynamic Radial Load Capacity
- 3,710 lbf
- ABEC Rating
- 1
- Closure
- Double Shielded
- Flange Type
- Non-Flanged
- System of Measurement
- Metric
- Maximum Temperature
- 302 Degrees F
- Bearing Lubrication
- Maintenance-Free
- Resistance Properties
- Corrosion-Resistant
- For Environment
- Food and Beverage
- Internal Clearance
- CN
- Outer Ring Type
- Shield/Seal Groove
- Static Radial Load Capacity
- 2,040 lbf
- Cage Material
- Stainless Steel
- Ring Material
- Stainless Steel
- Lubricant Material
- Multitemp SRL
- Retaining Ring Groove
- No
- Maximum Speed
- 14,000 RPM
- Ball Material
- Stainless Steel
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 30 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 16 mm, Outside Diameter 62 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 3,710 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.