Shop EZO

Single Row Radial and Deep Groove Ball B

  • Mfr # 6207H-2RSC0SRL

  • Zoro # G324151874


product price: 
$
99.29
/ea

Key Features

Industry Number
6207H-2RSC0SRL
Internal Clearance
CN
Outer Ring Type
Shield/Seal Groove
Cage Material
Stainless Steel
Retaining Ring Groove
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6207H-2RSC0SRL
Zoro #
G324151874
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
35 mm
Outer Ring Width
17 mm
Outside Diameter
72 mm

Details

Item
Radial Ball Bearing
Industry Number
6207H-2RSC0SRL
Internal Clearance
CN
Outer Ring Type
Shield/Seal Groove
Cage Material
Stainless Steel
Retaining Ring Groove
No
ABEC Rating
1
Ring Material
Stainless Steel
Maximum Speed
6,600 RPM
Bearing Lubrication
Maintenance-Free
Number of Rows
One
Maximum Temperature
212 Degrees F
Lubricant Material
Multitemp SRL
Seal Type
Contact
For Environment
Food and Beverage
Flange Type
Non-Flanged
Resistance Properties
Corrosion-Resistant
Static Radial Load Capacity
2,770 lbf
Dynamic Radial Load Capacity
4,900 lbf
Closure
Double Sealed
System of Measurement
Metric
Ball Material
Stainless Steel

Description

Radial Ball Bearing, Bore Diameter 35 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 17 mm, Outside Diameter 72 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 4,900 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL

Ratings & reviews