Shop EZO
See all product information
Create Account
Single Row Radial and Deep Groove Ball B
Mfr # 6208HZZC0SRL
Zoro # G424152337
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Closure
Double Shielded
Lubricant Material
Multitemp SRL
Outer Ring Type
Shield/Seal Groove
Retaining Ring Groove
No
Outer Ring Width
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6208HZZC0SRL
- Zoro #
- G424152337
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outer Ring Width
- 18 mm
- Outside Diameter
- 80 mm
- Bore Diameter
- 40 mm
Details
- Item
- Radial Ball Bearing
- Closure
- Double Shielded
- Lubricant Material
- Multitemp SRL
- Outer Ring Type
- Shield/Seal Groove
- Retaining Ring Groove
- No
- Maximum Speed
- 11,000 RPM
- System of Measurement
- Metric
- Resistance Properties
- Corrosion-Resistant
- Dynamic Radial Load Capacity
- 5,550 lbf
- ABEC Rating
- 1
- Industry Number
- SS6208 ZZ
- Static Radial Load Capacity
- 3,210 lbf
- Ring Material
- Stainless Steel
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 302 Degrees F
- Flange Type
- Non-Flanged
- Cage Material
- Stainless Steel
- Internal Clearance
- CN
- For Environment
- Food and Beverage
- Number of Rows
- One
- Ball Material
- Stainless Steel
Description
Radial Ball Bearing, Bore Diameter 40 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 18 mm, Outside Diameter 80 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 5,550 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL