Shop EZO
See all product information
Create Account
Single Row Radial and Deep Groove Ball B
- Mfr # 6301HZZC0SRL
- Zoro # G824152227
product price:Â
$
31.79
/ea
Key Features
Number of Rows
One
Retaining Ring Groove
No
Industry Number
SS6301 ZZ
Bearing Lubrication
Maintenance-Free
ABEC Rating
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6301HZZC0SRL
- Zoro #
- G824152227
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Number of Rows
- One
- Retaining Ring Groove
- No
- Industry Number
- SS6301 ZZ
- Bearing Lubrication
- Maintenance-Free
- ABEC Rating
- 1
- Dynamic Radial Load Capacity
- 1,850 lbf
- Flange Type
- Non-Flanged
- Lubricant Material
- Multitemp SRL
- Closure
- Double Shielded
- For Environment
- Food and Beverage
- System of Measurement
- Metric
- Static Radial Load Capacity
- 750 lbf
- Resistance Properties
- Corrosion-Resistant
- Outer Ring Type
- Shield/Seal Groove
- Ring Material
- Stainless Steel
- Cage Material
- Stainless Steel
- Internal Clearance
- CN
- Ball Material
- Stainless Steel
- Maximum Speed
- 25,000 RPM
- Maximum Temperature
- 302 Degrees F
Description
Radial Ball Bearing, Bore Diameter 12 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 12 mm, Outside Diameter 37 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 1,850 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL