Shop EZO
See all product information
Create Account
Single Row Radial and Deep Groove Ball B
Mfr # 6304H-2RSC0SRL
Zoro # G724152174
product price:Â
$
89.99
/ea
Key Features
Flange Type
Non-Flanged
Cage Material
Stainless Steel
Number of Rows
One
ABEC Rating
1
Ball Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6304H-2RSC0SRL
- Zoro #
- G724152174
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Flange Type
- Non-Flanged
- Cage Material
- Stainless Steel
- Number of Rows
- One
- ABEC Rating
- 1
- Ball Material
- Stainless Steel
- Ring Material
- Stainless Steel
- Industry Number
- SS6304 2RS
- Closure
- Double Sealed
- Retaining Ring Groove
- No
- Static Radial Load Capacity
- 1,410 lbf
- System of Measurement
- Metric
- For Environment
- Food and Beverage
- Lubricant Material
- Multitemp SRL
- Outer Ring Type
- Shield/Seal Groove
- Dynamic Radial Load Capacity
- 3,030 lbf
- Maximum Speed
- 9,900 RPM
- Seal Type
- Contact
- Bearing Lubrication
- Maintenance-Free
- Maximum Temperature
- 212 Degrees F
- Internal Clearance
- CN
Description
Radial Ball Bearing, Bore Diameter 20 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 3,030 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL