Shop EZO
See all product information
Create Account
Single Row Radial and Deep Groove Ball B
- Mfr # 6705
- Zoro # G024152454
product price:Â
$
39.75
/ea
Key Features
Flange Type
Non-Flanged
ABEC Rating
1
Retaining Ring Groove
No
For Environment
Food and Beverage
Ring Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6705
- Zoro #
- G024152454
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Flange Type
- Non-Flanged
- ABEC Rating
- 1
- Retaining Ring Groove
- No
- For Environment
- Food and Beverage
- Ring Material Grade
- AISI 52100
- Maximum Speed
- 7,000 RPM
- Ball Material
- Steel
- Ball Material Grade
- AISI 52100
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Metric
- Ring Material
- Steel
- Industry Number
- 61705
- Series
- Extra Thin Metric Series Bearings
- Cage Material
- Steel
- Dynamic Radial Load Capacity
- 310 lbf
- Outer Ring Type
- Straight
- Closure
- Open
- Static Radial Load Capacity
- 240 lbf
- Internal Clearance
- CN
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 25 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 4 mm, Outside Diameter 32 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 310 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No