Shop EZO
See all product information
Create Account
Single Row Radial and Deep Groove Ball B
Mfr # 6708
Zoro # G724152679
product price:Â
$
97.59
/ea
Key Features
Ball Material
Steel
Maximum Speed
4,300 RPM
Flange Type
Non-Flanged
ABEC Rating
1
Outer Ring Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6708
- Zoro #
- G724152679
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Ball Material
- Steel
- Maximum Speed
- 4,300 RPM
- Flange Type
- Non-Flanged
- ABEC Rating
- 1
- Outer Ring Type
- Straight
- Industry Number
- 61708
- Cage Material
- Steel
- For Environment
- Food and Beverage
- Number of Rows
- One
- Static Radial Load Capacity
- 630 lbf
- Internal Clearance
- CN
- System of Measurement
- Metric
- Series
- Extra Thin Metric Series Bearings
- Bearing Lubrication
- Relubricateable
- Ball Material Grade
- AISI 52100
- Dynamic Radial Load Capacity
- 710 lbf
- Ring Material Grade
- AISI 52100
- Closure
- Open
- Retaining Ring Groove
- No
- Ring Material
- Steel
Description
Radial Ball Bearing, Bore Diameter 40 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 6 mm, Outside Diameter 50 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 710 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.