Shop EZO

Miniature Radial Ball Bearing

  • Mfr # F681XHP6MC3AF2

  • Zoro # G424884061


product price: 
$
12.55
/ea

Key Features

For Environment
Food and Beverage
Outer Ring Type
Straight
Internal Clearance
C3
Closure
Open
Flange Type
Flanged
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F681XHP6MC3AF2
Zoro #
G424884061
UPC #
-
Country of Origin
Japan

Dimensions

Outer Ring Width
1.2 mm
Flange Thickness
0.4 mm
Outside Diameter
4 mm
Flange Diameter
5 mm
Bore Diameter
1.5 mm

Details

For Environment
Food and Beverage
Outer Ring Type
Straight
Internal Clearance
C3
Closure
Open
Flange Type
Flanged
Ball Material
Stainless Steel
Number of Rows
One
Bearing Lubrication
Relubricateable
Maximum Temperature
275 Degrees F
Cage Material
Stainless Steel
Maximum Speed
105,000 RPM
Series
Metric Series Miniature Ball Bearings
Retaining Ring Groove
No
Dynamic Radial Load Capacity
30 lbf
System of Measurement
Metric
ABEC Rating
3
Miniature Bearing
Yes
Lubricant Material
Aeroshell Fluid 12 Oil
Industry Number
SSLF310
Ring Material
Stainless Steel
ISO Rating
Class 6
Item
Radial Ball Bearing
Resistance Properties
Corrosion-Resistant

Description

Radial Ball Bearing, Bore Diameter 1.5 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 1.2 mm, Outside Diameter 4 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Dynamic Radial Load Capacity 30 lbf, Flange Diameter 5 mm, Flange Thickness 0.4 mm, Flange Type Flanged, Includes Retaining Ring No, ISO Rating Class 6, Lubricant Material Aeroshell Fluid 12 Oil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.